Two-Hole Closed Angle Fitting, Hot Dipped Galvanized

Item #: 0658231

Cat #: B155HDG

UPC: 781011025465

$ 35.27 EA
Company wide:
0 in stock
Documents & Guides
Closed Angle Connector, 45°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot Dipped Galvanized

Overview

Closed Angle Connector, 45°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot Dipped Galvanized
Also known as: 781011025465, B155HDG, BLIB155HDG

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole