Glass Fiber Optic Cable

Item #: 0658202

Cat #: E51KT563

UPC: 782113478470

$ 1041.01 EA
Company wide:
0 in stock
Documents & Guides
Glass Fiber Optic, For Diffuse Reflective Sensing, Duplex(contains Source & Detector), Right-angle Viewing, Tight Viewing Angle, Unthreaded, 0.094 Inch (2.4 M)fiber Bundle, Collar Mounting End Style, Stainless Steel Jacket

Overview

Glass Fiber Optic, For Diffuse Reflective Sensing, Duplex(contains Source & Detector), Right-angle Viewing, Tight Viewing Angle, Unthreaded, 0.094 Inch (2.4 M)fiber Bundle, Collar Mounting End Style, Stainless Steel Jacket
Also known as: 782113478470, E51KT563, CUTE51KT563

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
Type: Fiber Optic Cable
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
Type: Fiber Optic Cable