4" Square Box Device Ring, 1-Gang, 1/2" Raised, Non-Metallic

Item #: 0658174

Cat #: PJ-4S1

UPC: 085339990048

$ 2.70 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Box Device Ring, 1-Gang, 1/2 Inch Raised, Cubic Inches: 4.2, Non-Metallic

Overview

4 Inch Square Box Device Ring, 1-Gang, 1/2 Inch Raised, Cubic Inches: 4.2, Non-Metallic
Also known as: 085339990048, PJ-4S1, ALLPJ4S1

Specifications

Color: Black
Gangs: 1
Depth: 1/2 in
Cubic Inches: 4.200 in³
Color: Black
Depth: 1/2 in
Gangs: 1
Cubic Inches: 4.200 in³