Power cord, 3.00 ft. length (950.0mm), g
Item #: 0658096
Cat #: P515C13GY3
UPC: 074983645305
Call for price
Company wide:
0
in stock
Power cord, 3.00 ft. length (950.0mm), gray, NEMA 5-15 to IEC C13.
Overview
Power cord, 3.00 ft. length (950.0mm), gray, NEMA 5-15 to IEC C13.
Also known as: 074983645305, P515C13GY3, PDTP515C13GY3
Specifications
Color: | Gray |
Type: | Power Cord |
Length: | 3 in |
Color: | Gray |
Length: | 3 in |
Type: | Power Cord |
Customer Reviews
No reviews for this product
(0)