
$ 1255.80 EA
Company wide:
0
in stock
Documents & Guides
Ethernet Data Hiway Pp Gfci, Bulletin A70e (intersafe Data Interface Ports), Size/dims: 143x176x24mm, Material/finish: Alum/black
Overview
Ethernet Data Hiway Pp Gfci, Bulletin A70e (intersafe Data Interface Ports), Size/dims: 143x176x24mm, Material/finish: Alum/black
InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.
Also known as: 783510147877, HGF5ETHDH, HOFHGF5ETHDH
Features & Benefits
- Steel and Stainless Steel doors are welded and ground
- Back plate is aluminum
- All standard configurations include a GFCI or standard duplex receptacle with a 5-A circuit breaker for added safety
- Door gasket (between the door and plate assemblies) and plate gasket (between the plate assembly and the enclosure) together provide a tight seal
- Template provided for accurate enclosure cutout dimensions
- Quarter-turn latch with screwdriver slot and padlock hasp on all steel and stainless steel door models for convenience and security
- Quarter-turn latch with screwdriver slot on polycarbonate models
Specifications
| IP/NEMA Rating: | IP66 |
| Color: | Black |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP66 |
| Finish: | Powder Coated |
| Color: | Black |