
Ethernet Prog Port GFCI, Type 4/4X/12, 143 mm x 176 mm x 24 mm, Aluminum, Black
Item #: 0658082
Cat #: HGF5ETH
UPC: 783510147839
$ 736.58 EA
Company wide:
0
in stock
Documents & Guides
Ethernet Prog Port GFCI, Type 4/4X/12, 143 mm x 176 mm x 24 mm, Aluminum, Black
Overview
Ethernet Prog Port GFCI, Type 4/4X/12, 143 mm x 176 mm x 24 mm, Aluminum, Black
HOFFMAN HOFHGF5ETH INTERSAFE Data Interface Ports are mounted on an enclosure to allow programming access to devices inside without opening the enclosure door.
Also known as: 783510147839, HGF5ETH, HOFHGF5ETH
Features & Benefits
- Steel and Stainless Steel doors are welded and ground
- Back plate is aluminum
- All standard configurations include a GFCI or standard duplex receptacle with a 5-A circuit breaker for added safety
- Door gasket (between the door and plate assemblies) and plate gasket (between the plate assembly and the enclosure) together provide a tight seal
- Template provided for accurate enclosure cutout dimensions
- Quarter-turn latch with screwdriver slot and padlock hasp on all steel and stainless steel door models for convenience and security
- Quarter-turn latch with screwdriver slot on polycarbonate models
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Color: | Black |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel, Aluminum |
| Depth: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Width: | 4 in |
| Material: | Steel, Aluminum |
| Color: | Black |
| Height: | 4 in |
| Depth: | 12 in |