Foam Gasket Kit

Item #: 0658045
Cat #: AMOD7218FGK
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Gasket Kit, 72.12x18.12, Rubber

Overview

Gasket Kit, 72.12x18.12, Rubber
Used to maintain enclosure rating when modular enclosures are joined together; includes a one-piece gasket, bolts and instructions.
Also known as: AMOD7218FGK, HOFAMOD7218FGK

Specifications

Material: Rubber
Height: 72.120 in
Width: 18.120 in
Material: Rubber
Width: 18.120 in
Height: 72.120 in

Customer Reviews

No reviews for this product
(0)