10 Amps, 500V, Fast Midget

Item #: 0657956

Cat #: CY10X38G10

UPC: 079458037982

Call for price
Company wide:
0 in stock
Documents & Guides
10 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Overview

10 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.

Also known as: 079458037982, CY10X38G10, LFUCY10X38G10

Specifications

Speed: Fast Acting
Volts AC: 500
Amps: 10
Type: Fuse, French Cylindrical
Mounting: Clip
Class: Midget
Interrupt Rating DC: 120 kA
Speed: Fast Acting
Amps: 10
Mounting: Clip
Interrupt Rating DC: 120 kA
Volts AC: 500
Type: Fuse, French Cylindrical
Class: Midget