1.25A, 300V, One Piece Inline Fuse And Knob Assembly

Item #: 0657936

Cat #: LMF1.25

UPC: 079458009699

$ 21.91 EA
Company wide:
26 in stock
Documents & Guides
1.25A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Overview

1.25A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458009699, LMF1.25, LFULMF1.25

Specifications

Volts AC: 300
Speed: Time Delay, Slow Blow
Type: Fuse
Amps: 1.250
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: Fuse
Mounting: Inline
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 1.250
Standards: California Proposition 65