Terminal Box, NEMA 3R, 22 x 16 x 5", Steel

Item #: 0657822

Cat #: TB3R403

UPC: 783510144487

$ 1095.21 EA
Company wide:
0 in stock
Terminal Box With Hub opening, NEMA 3R, 22 x 16 x 5 Inch, Steel/Gray Finish

Overview

Terminal Box With Hub opening, NEMA 3R, 22 x 16 x 5 Inch, Steel/Gray Finish

Terminal Box, Type 3R are wire-splice boxes for outdoor commercial or industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.

Also known as: 783510144487, TB3R403, HOFTB3R403

Specifications

Height: 27 in
Depth: 6 in
Color: Gray
Material: Steel
Width: 20.500 in
IP/NEMA Rating: NEMA 3R
Height: 27 in
Color: Gray
Width: 20.500 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R