1000W 120V Wall Heater, White

Item #: 0657800

Cat #: E4810RPW

UPC: 686334328258

$ 333.95 EA
Company wide:
0 in stock
Documents & Guides
4800 Series Register Style Fan Forced Wall Heater, 1000W, 120, Unit not approved for ceiling mount applications. White grill.

Overview

4800 Series Register Style Fan Forced Wall Heater, 1000W, 120, Unit not approved for ceiling mount applications. White grill.
Also known as: 686334328258, E4810RPW, TPIE4810RPW

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 1000
Standards: California Proposition 65
Color: White
Mounting: Wall