1500W 120V Wall Heater, White

Item #: 0657798

Cat #: E4815RPW

UPC: 686334328265

$ 333.95 EA
Company wide:
0 in stock
4800 Series Register Style Fan Forced Wall Heater, 1500W, 120, Unit not approved for ceiling mount applications. White grill.

Overview

4800 Series Register Style Fan Forced Wall Heater, 1500W, 120, Unit not approved for ceiling mount applications. White grill.
Also known as: 686334328265, E4815RPW, TPIE4815RPW

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall