
FSC Device Box, 1-Gang, 1/2", PVC Coated Steel
Item #: 0657793
Cat #: PRFSCC1
UPC: 784011205400
$ 232.33 EA
Company wide:
0
in stock
Documents & Guides
FSC Device Box, 1-Gang, Hub Size: 1/2 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel. Without Cover
Overview
FSC Device Box, 1-Gang, Hub Size: 1/2 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel. Without Cover
PVC coated device boxes and covers, available in several configurations, may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205400, PRFSCC1, RRYPRFSCC1
Specifications
| Color: | Black |
| Gangs: | 1 |
| Material: | PVC Coated Steel |
| Color: | Black |
| Material: | PVC Coated Steel |
| Gangs: | 1 |