N Series FG Enclosure, 4X, 48x36x12

Item #: 0657748

Cat #: N483612HWT

UPC: 785928222108

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 48" x 36" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 48" x 36" x 12", Material/Finish: Fiberglass/Gray

The Stahlin Control Tower Series was designed for use in larger industrial control systems and machine tool control panels and are well wuited for both indoor and outdoor environments. These larger seze wall mount or freestanding enclosuresare designed f

Also known as: 785928222108, N483612HWT, STBN483612HWT

Specifications

Color: Gray
Height: 48 in
Material: Fiberglass
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Material: Fiberglass
Depth: 12 in
Height: 48 in
Width: 36 in
IP/NEMA Rating: NEMA 4X