ED 3P 200 A W/ SNT1RP03K S/T

Item #: 0657743

Cat #: ED3200S17

UPC: 786679117729

$ 4303.56 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, ED, Fixed thermal, fixed magnetic trip, Three-pole, 200A, 240 Vac, 125 Vdc, 65 kAIC at 240 Vac, Load side, 12-24 Vac/dc same side with right pigtail, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, ED, Fixed thermal, fixed magnetic trip, Three-pole, 200A, 240 Vac, 125 Vdc, 65 kAIC at 240 Vac, Load side, 12-24 Vac/dc same side with right pigtail, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679117729, ED3200S17, CUTED3200S17

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA