
1-1/4" Fiberglass 45° Elbow, 12" Radius, Black
Item #: 0657685
Cat #: 114FG45X12
UPC: 028874022614
Company wide:
0
in stock
Documents & Guides
1-1/4 Inch Fiberglass 45 Degree Sweep Elbow, 12 Inch Radius, Black
Overview
1-1/4 Inch Fiberglass 45 Degree Sweep Elbow, 12 Inch Radius, Black
Also known as: 028874022614, 114FG45X12
Specifications
| Diameter: | 1 1/4 in |
| Color: | Black |
| Material: | Fiberglass |
| Angle: | 45° |
| Sweep Radius: | 12 in |
| Diameter: | 1 1/4 in |
| Material: | Fiberglass |
| Sweep Radius: | 12 in |
| Color: | Black |
| Angle: | 45° |