Abus Alum Padlock, 1.5 In Kd Blue 6/pac

Item #: 0657650

Cat #: 51371

UPC: 754473513719

$ 159.99 EA
Company wide:
0 in stock
Documents & Guides
Manufactured With Solid Aluminum Body And Hardened Chrome-plated Steel Shackles,our Padlocks Are Amazingly Lightweight And Rugged. Locks Are Chemical And Corrosion Resistant And Feature 6-pin Cylinders For Better Tamper Resistance. Shackle Diameter Is

Overview

Manufactured With Solid Aluminum Body And Hardened Chrome-plated Steel Shackles,our Padlocks Are Amazingly Lightweight And Rugged. Locks Are Chemical And Corrosion Resistant And Feature 6-pin Cylinders For Better Tamper Resistance. Shackle Diameter Is

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material.

Also known as: 754473513719, 51371, BRA51371

Specifications

Color: Blue
Type: Padlock
Material: Steel, Aluminum
Standards: California Proposition 65
Color: Blue
Material: Steel, Aluminum
Type: Padlock
Standards: California Proposition 65