
Compact Fluorescent Lamp, 4-Pin, Dulux T, 18W, 2700K
Item #: 0657647
Cat #: CF18DT/E/IN/827/EC
UPC: 046135208751
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-2), Lumens: 1164, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 20875* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 18 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-2), Lumens: 1164, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 20875* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135208751, CF18DT/E/IN/827/EC, SYLCF18DTEIN827
Specifications
| Wattage: | 18 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PL-T (Triple Tube) |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 1200 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-2) |
| Wattage: | 18 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-T (Triple Tube) |
| Lumens: | 1200 |
| Base: | 4-Pin (GX24q-2) |