Access Floor Grounding Clamp, 2" (50.8mm

Item #: 0657634

Cat #: GPQC20-1/0

UPC: 074983098491

Call for price
Company wide:
0 in stock
Access floor grounding clamp for 2" round pedestals.

Overview

Access floor grounding clamp for 2" round pedestals.
Also known as: 074983098491, GPQC20-1/0, PDTGPQC2010

Specifications

No Specifications Available