PVC Conduit Repair, Male Adapter, 2"

Item #: 0657544

Cat #: E920J

UPC: 034481192435

$ 20.43 EA
Company wide:
0 in stock
PVC Conduit Repair, 2 Inch PVC Male Threaded Adapter

Overview

PVC Conduit Repair, 2 Inch PVC Male Threaded Adapter

2 inch PVC conduit repair male threaded adapter.

Also known as: 034481192435, E920J, CARE920J

Specifications

Diameter: 2 in
Diameter: 2 in