PVC Conduit Repair, Male Adapter, 1"

Item #: 0657539

Cat #: E920F

UPC: 034481192404

$ 4.60 EA
Company wide:
5 in stock
PVC Conduit Repair, 1 inch PVC Male Threaded Adapter

Overview

PVC Conduit Repair, 1 inch PVC Male Threaded Adapter

1 inch PVC conduit repair male threaded adapter.

Also known as: 034481192404, E920F, CARE920F

Specifications

Diameter: 1 in
Diameter: 1 in