PVC Repair Coupling, 2", Schedule 40

Item #: 0657534

Cat #: E910J

UPC: 034481192374

$ 17.16 EA
Company wide:
0 in stock
2" Pvc Conduit Repair Coupling

Overview

2" Pvc Conduit Repair Coupling

2 inch PVC conduit repair coupling.

Also known as: 034481192374, E910J, CARE910J, Slip coup

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in