PVC Conduit Repair Coupling, 1"

Item #: 0657524

Cat #: E910F

UPC: 034481192343

$ 3.66 EA
Company wide:
4 in stock
PVC Conduit Repair, 1 inch PVC Coupling

Overview

PVC Conduit Repair, 1 inch PVC Coupling

1 inch PVC conduit repair coupling.

Also known as: 034481192343, E910F, CARE910F

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC