Weatherproof Cover, 1-Gang, Single Receptacle, Vertical FS/FD Mount, Non-Metallic, Gray

Item #: 0657474

Cat #: HBL7774WO

UPC: 783585809526

Company wide:
0 in stock
Weatherproof Cover, 1-Gang, Type: 50 Amp Twist-Lock Single Receptacle, Non-Metallic

Overview

Weatherproof Cover, 1-Gang, Type: 50 Amp Twist-Lock Single Receptacle, Non-Metallic

The Hubbell HUBHBL7774WO weatherproof cover is for use with 50A Twist-Lock® Single Receptacles. This device is weatherproof in the open position with a device mated.

Also known as: 783585809526, HBL7774WO, UNEHBL7774WO

Features & Benefits

  • For use with 50A Twist-Lock® Single Receptacles

Specifications

Color: Gray
Gangs: 1
Color: Gray
Gangs: 1