Jumper Bar, Type: BJM6

Item #: 0657417

Cat #: 016851726

UPC: 662019961323

$ 3.34 EA
Company wide:
33 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 3 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 3 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Also known as: 662019961323, 016851726, ENT1SNA168517R2600

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Color: Gray
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Color: Gray
Amps: 32
Family / Style: Entrelec