Rubber Foam Tape 1/32" x 1" x 72YD

Item #: 0657407

Cat #: P32W2R1-100-72

UPC: 074983782260

Call for price
Company wide:
0 in stock
Documents & Guides
Foam tape, 1/32" (thick) x 1" (wide) x 72 yards, rubber adhesive.

Overview

Foam tape, 1/32" (thick) x 1" (wide) x 72 yards, rubber adhesive.
Also known as: 074983782260, P32W2R1-100-72, PDTP32W2R110072

Specifications

Width: 1 in
Color: White
Length: 72 yd
Width: 1 in
Length: 72 yd
Color: White