Residential Rated Fire Block

Item #: 0657372

Cat #: FS-136

UPC: 662381055668

$ 20.02 EA
Company wide:
0 in stock
Documents & Guides
Nsi Fs-136 10.3oz Fire Tube caulk Residential

Overview

Nsi Fs-136 10.3oz Fire Tube caulk Residential
Also known as: 662381055668, FS-136, NSIFS136

Specifications

Color: Red
Type: Fire Block
Color: Red
Type: Fire Block