3" Trim, Adjustable 35° Baffle, Tuscan Bronze

Item #: 0657355
Cat #: 3003TBZB
UPC: 623961591990
$ 41.84 EA
Company wide:
0 in stock
Documents & Guides
3 Inch Trim, Adjustable 35° Baffle, Tuscan Bronze Trim With Tuscan Bronze Baffle

Overview

3 Inch Trim, Adjustable 35° Baffle, Tuscan Bronze Trim With Tuscan Bronze Baffle
Also known as: 623961591990, 3003TBZB, HAL3003TBZB

Specifications

Mounting: Panel
Amps: 150
Angle: 35°
Mounting: Panel
Angle: 35°
Amps: 150

Customer Reviews

No reviews for this product
(0)