3" Adjustable 35 Baffle, White/Black

Item #: 0657352
Cat #: 3003WHBB
UPC: 623961384431
$ 35.00 EA
Company wide:
45 in stock
Documents & Guides
3 Inch Trim, Adjustable Baffle, 35° Tilt, 360° Rotation, White Trim With Black Baffle, For Use With H36TAT & H36RTAT Housing

Overview

3 Inch Trim, Adjustable Baffle, 35° Tilt, 360° Rotation, White Trim With Black Baffle, For Use With H36TAT & H36RTAT Housing
3" Trim Adjustable Baffle, 35° Tilt, 360° Rotation, Color: White Trim with Black Baffle
Also known as: 623961384431, 3003WHBB, HAL3003WHBB

Specifications

Diameter: 3 in
Type: Baffle, Trim
Angle: 35°, 360°
Diameter: 3 in
Angle: 35°, 360°
Type: Baffle, Trim

Customer Reviews

No reviews for this product
(0)