PLATT logo

3" Housing IC Air-Tite, Low Voltage, MR16

Item #: 0657350
Cat #: H38LVICAT
UPC: 623961361289
$ 120.49 EA
Company wide:
28 in stock
Documents & Guides
3 Inch Housing IC Air-Tite 12V Low Voltage, MR16

Overview

3 Inch Housing IC Air-Tite 12V Low Voltage, MR16
The H38LVICAT is an IC AIR-TITE fixture for use with H3 3” series trims. Housing is AIR-TITE rated to prevent airflow between heated or air conditioned spaces and unconditioned attic/plenum areas. For use with 12V MR16 lamps. H38LVICAT is IC rated and may be used in insulated ceilings and be covered with insulation.
Also known as: 623961361289, H38LVICAT, HALH38LVICAT

Specifications

Type: IC, Housing
Volts AC: 12
Diameter: 3 in
Type: IC, Housing
Diameter: 3 in
Volts AC: 12

Customer Reviews

No reviews for this product
(0)