Decora Wallplate, 1-Gang, Nylon, Brown, Midway

Item #: 0657326

Cat #: PJ26

UPC: 078477205792

$ 1.57 EA
Company wide:
1 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Brown.

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Brown.

1-Gang Decora/GFCI Decora Wallplate, Midway Size, Brown

Also known as: 078477205792, PJ26, LEVPJ26

Specifications

Size: Midway
Color: Brown
Mounting: Device
Type: GFCI, Decorator
Gangs: 1
Material: Nylon
Size: Midway
Mounting: Device
Gangs: 1
Color: Brown
Type: GFCI, Decorator
Material: Nylon