4" PVC 45° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 0657210

Cat #: 4P45X24WBE

UPC: 088700015517

$ 94.75 EA
Company wide:
0 in stock
Documents & Guides
4 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700015517, 4P45X24WBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 4 in
Sweep Radius: 24 in