N Series FG Enclosure, 4X, 30x20x6

Item #: 0657205

Cat #: N30208HWT

UPC: 785928224010

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 20" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 20" x 8", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928224010, N30208HWT, STBN30208HWT

Specifications

Height: 30 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 20 in
IP/NEMA Rating: NEMA 4X
Height: 30 in
Color: Gray
Width: 20 in
Depth: 6 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X