3
more

Type Dk Breaker 3p 350a 240vac Max 65kaic @ 240v
Item #: 0657183
Cat #: DK3350WS42
UPC: 782116974481
$ 7681.03 EA
Company wide:
0
in stock
Documents & Guides
Type Dk Breaker 3p 350a 240vac Max 65kaic @ 240v
Overview
Type Dk Breaker 3p 350a 240vac Max 65kaic @ 240v
Also known as: 782116974481, DK3350WS42, CUTDK3350WS42
Specifications
| Amps: | 350 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 240 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 65 kA |
| Amps: | 350 |
| Poles: | 3 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Interrupt Rating DC: | 10 kA |