Raised Panel Label, White, 1.9" H x 1.2" W

Item #: 0657135

Cat #: THTEP-168-593-.5

UPC: 662820643982

$ 609.99 EA
Company wide:
0 in stock
Documents & Guides
Foam Backed Raised Panel Label, White, 1.9 Inch H x 1.2 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, White, 1.9 Inch H x 1.2 Inch W, Order of 1 = Roll of 500 Labels

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820643982, THTEP-168-593-.5, BRATHTEP1685935

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label