Raised Panel Label, White, 1" H x 3" W

Item #: 0657134

Cat #: THTEP-176-593-.5

UPC: 662820644521

$ 627.99 EA
Company wide:
0 in stock
Documents & Guides
Foam Backed Raised Panel Label, White, 1 Inch H x 3 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, White, 1 Inch H x 3 Inch W, Order of 1 = Roll of 500 Labels

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820644521, THTEP-176-593-.5, BRATHTEP1765935

Specifications

Type: Permanent, Label
Width: 1 in
Material: Polyester
Color: White
Length: 3 in
Type: Permanent, Label
Material: Polyester
Length: 3 in
Width: 1 in
Color: White