Safety Switch, 100A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 0657110

Cat #: DT363UWK

UPC: 782113747965

$ 16600.44 EA
Company wide:
0 in stock
100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113747965, DT363UWK, CUTDT363UWK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600