$ 168.10 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Fixture Threaded Male Hanger, Type Cushion Fixture, Swing Angle 8 Deg, Fixture Stem Size 1/2 Inch, Hub Size 1/2 Inch Male Nipple, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Capacity 40 Lb, Length 3.19 Inch, Approval UL, CSA
Overview
Fixture Threaded Male Hanger, Type Cushion Fixture, Swing Angle 8 Deg, Fixture Stem Size 1/2 Inch, Hub Size 1/2 Inch Male Nipple, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Capacity 40 Lb, Length 3.19 Inch, Approval UL, CSA
Also known as: 781381140201, AHG5050, APPAHG5050
Specifications
| Material: | Zinc |
| Material: | Zinc |