3POS-2CKT SELECTOR SWITCH

Item #: 0657029

Cat #: EFDB150102

UPC: 781381700863

$ 523.12 EA
Company wide:
0 in stock
Documents & Guides
Selector Switch Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Operation Type Maintained, Contact Configuration 4NO-2NC, Number of Circuits 2, Number of Positions 3, Operator Type Knob, Box Type Single Gang, Hub Size 1/2 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Application Hazardous Location, Legend Hand-Off-Auto

Overview

Selector Switch Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Operation Type Maintained, Contact Configuration 4NO-2NC, Number of Circuits 2, Number of Positions 3, Operator Type Knob, Box Type Single Gang, Hub Size 1/2 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Application Hazardous Location, Legend Hand-Off-Auto
Also known as: 781381700863, EFDB150102, APPEFDB150102

Specifications

No Specifications Available