LC, 13IN WHT W/3 5-15R HOSP RECEPTS

Item #: 0657017

Cat #: ULM6-6

UPC: 786776078084

$ 222.19 EA
Company wide:
0 in stock
Six outlets. Rugged white aluminum housing. 6' (1.8m) 14/3 SJT white cord with NEMA5-15 plug. Length 13 1/4" (337mm). Receptacle center-to-center 1 1/2" (38mm). Snap-on, slide-off mounting. cTUVus Listed as Medical Electrical Equipment. NOTE: Suitable for use where Article 517 of NEC requires Hospital Grade Outlets.

Overview

Six outlets. Rugged white aluminum housing. 6' (1.8m) 14/3 SJT white cord with NEMA5-15 plug. Length 13 1/4" (337mm). Receptacle center-to-center 1 1/2" (38mm). Snap-on, slide-off mounting. cTUVus Listed as Medical Electrical Equipment. NOTE: Suitable for use where Article 517 of NEC requires Hospital Grade Outlets.
Also known as: 786776078084, ULM6-6, WMDULM66

Specifications

Type: Medical Grade, Outlet Strip, 6 Outlet
Amps: 15
Color: White
Volts AC: 125
Length: 6 ft
Type: Medical Grade, Outlet Strip, 6 Outlet
Color: White
Length: 6 ft
Amps: 15
Volts AC: 125