8l Bath Bracket Brushed Nickel

Item #: 0657006
Cat #: 4703-962
UPC: 785652703966
$ 85.77 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall/bath Light; De-lovely; Fixture Finish: Brushed Nickel Body; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium G-25; Numberof Lamps: 8; Fixture Material: Steel Body; Mounting: Wall/bath; Size: 48-1/32 Inwidth X 4-21/32 In Height; Backplate Size: 1-1/32 In Depth X 48-1/32 In Width X4-21/32 In Height; Connection: Mounted To Box; Outlet Box Up: 2-5/16 In; Outletbox Down: 2-5/16 In; Extends: 2-9/32 In; Wire Length: 6-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall/bath Light; De-lovely; Fixture Finish: Brushed Nickel Body; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium G-25; Numberof Lamps: 8; Fixture Material: Steel Body; Mounting: Wall/bath; Size: 48-1/32 Inwidth X 4-21/32 In Height; Backplate Size: 1-1/32 In Depth X 48-1/32 In Width X4-21/32 In Height; Connection: Mounted To Box; Outlet Box Up: 2-5/16 In; Outletbox Down: 2-5/16 In; Extends: 2-9/32 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652703966, 4703-962, SEA4703962

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)