Fluorescent Lamp, T5, 4', 28 Watt, 2900 Lumen, 4100K

Item #: 0657001

Cat #: FP28841ECO

UPC: 046135209024

Company wide:
0 in stock
Fluorescent Lamp, 46 Inch Length, T5, 28 Watt, 2900 Lumen, 4100K, 85 CRI, Miniature Bi-Pin (G5) Base, 1 per SKU, 40 Per Case *Sylvania Product Code 20902* *Sylvania Part # 20902* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 46 Inch Length, T5, 28 Watt, 2900 Lumen, 4100K, 85 CRI, Miniature Bi-Pin (G5) Base, 1 per SKU, 40 Per Case *Sylvania Product Code 20902* *Sylvania Part # 20902* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

SYLFP28/841/ECO PENTRON® ECOLOGIC® T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5 FT lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K. When paired with an Osram QUICKTRONIC® T5 ballast, these systems are covered by the comprehensive QUICK 60+® System warranty.

Also known as: 046135209024, FP28841ECO, SYLFP28841ECO

Features & Benefits

  • Up to 104 LPW
  • 95% lumen maintenance
  • TCLP and RoHS compliant
  • Peak lumen output at 35°C (95°F)
  • Up to 36,000 hours lamp life
  • Lead free glass
  • Nominal 2', 3', 4' and 5'
  • QUICK 60+ system warranty offered when paired with OSRAM QUICKTRONIC T5 electronic ballast
  • Ideal for occupancy sensor applications
  • Greater luminaire design flexibility

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2900
Color Rendering Index (CRI): 85
Wattage: 28
Material: Glass
Length: 46 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 2900
Wattage: 28
Length: 46 in
Base: Miniature Bi-Pin (G5)