Junction Box, NEMA 4x, Screw Cover, 125 x 125 x 74mm
Item #: 0656900
Cat #: Q13138PCEMC
UPC: 783510457099
$ 150.94 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 125 x 125 x 74mm, Polycarbonate
Overview
Junction Box, NEMA 4x, Screw Cover, 125 x 125 x 74mm, Polycarbonate
Medium-size QLine E polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.
Also known as: 783510457099, Q13138PCEMC, HOFQ13138PCEMC
Features & Benefits
- Body is impact-resistant polycarbonate
- EMC conductive coating in base and cover
- Gasket of silver/silicone
- Mounting holes molded directly under cover screws
- Screws provided for mounting optional panel
- Polycarbonate material is easily punched, drilled, filed or sawed
- Cross-point flush cover screws are strong, durable polyamide
- Mounting tracks along body side walls for PC card installation
- Molded internal pads for mounting optional panels, rails and other components
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color: | Light Gray |
| Material: | Polycarbonate |
| Width: | 4.920 in |
| Depth: | 2.910 in |
| Finish: | Smooth Matte |
| Height: | 2.560 in |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Polycarbonate |
| Depth: | 2.910 in |
| Height: | 2.560 in |
| Color: | Light Gray |
| Width: | 4.920 in |
| Finish: | Smooth Matte |