Fork Terminal, non-insulated, 26 - 22 AW

Item #: 0656886

Cat #: P22-6F-M

UPC: 074983890477

Call for price
Company wide:
0 in stock
Documents & Guides
Fork Terminal, non-insulated, 26- 22 AWG, #6 stud size, bulk package.

Overview

Fork Terminal, non-insulated, 26- 22 AWG, #6 stud size, bulk package.
Also known as: 074983890477, P22-6F-M, PDTP226FM

Specifications

Color: Metallic
Material: Copper
Color: Metallic
Material: Copper