C-h S10n11e25n 25 Kva Type Ep Trans

Item #: 0656810

Cat #: S10N11E25N

UPC: 786680108495

$ 11503.68 EA
Company wide:
0 in stock
25 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, Electrostatically Shielded, 120 X 240v, 120/240v, 115 Degree C, Aluminum Windings

Overview

25 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, Electrostatically Shielded, 120 X 240v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 786680108495, S10N11E25N, CUTS10N11E25N

Specifications

Volt Amps: 25kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 120/240
Volt Amps: 25kVA
Primary Voltage: 120/240
IP/NEMA Rating: NEMA 3R