6l Bath Bracket Brushed Nickel

Item #: 0656800
Cat #: 4702-962
UPC: 785652047060
$ 72.22 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall/bath Light; De-lovely; Bar; Fixture Finish: Brushed Nickel Body; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium G-25; Number Of Lamps: 6; Fixture Material: Steel Body; Mounting: Wall; Size: 36 In Width X 4.750 In Height; Backplate Size: 2.250 In Depth X 36 In Width X 4.750 In Height; Connection: Mounted To Box; Outlet Box Up: 2.500 In; Outlet Box Down: 2.500 In; Extends: 2.281 In; Wire Length: 6.500 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall/bath Light; De-lovely; Bar; Fixture Finish: Brushed Nickel Body; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium G-25; Number Of Lamps: 6; Fixture Material: Steel Body; Mounting: Wall; Size: 36 In Width X 4.750 In Height; Backplate Size: 2.250 In Depth X 36 In Width X 4.750 In Height; Connection: Mounted To Box; Outlet Box Up: 2.500 In; Outlet Box Down: 2.500 In; Extends: 2.281 In; Wire Length: 6.500 In; Lamp Included: No
Also known as: 785652047060, 4702-962, SEA4702962

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)