4/3 THHN/THWN Unshielded Tray Cable

Item #: 0656765

Cat #: A30403

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 4 AWG with (1) 8 AWG Ground, THHN/THWN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600V, Sunlight Resistant, Direct Burial.

Overview

(3) 4 AWG with (1) 8 AWG Ground, THHN/THWN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600V, Sunlight Resistant, Direct Burial.

U.L. listed and labeled for installation in ladders, trough, channels, solid bottom trays and other similar structures (NEC Articles 318 and 340), and in duct, conduit, wireways and all other installations approved for building wire

Also known as: A30403, OMNA30403, unshielded

Specifications

Gauge: 4 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Shielding: Unshielded
Gauge: 4 AWG
Jacket: PVC
Color: Black
Shielding: Unshielded
Conductors: 3
Material: Copper
Volts AC: 600