Milb Uqfb-m-200 200a 2p Bolt-on Cb

Item #: 0656730

Cat #: UQFB-M-200

UPC: 784572146464

$ 541.18 EA
Company wide:
0 in stock
Documents & Guides
MLB UQFB-M-200 200A 2P BOLT

Overview

MLB UQFB-M-200 200A 2P BOLT
Also known as: 784572146464, UQFB-M-200, MLBUQFBM200

Specifications

Amps: 200
Standards: California Proposition 65
Amps: 200
Standards: California Proposition 65