RFB9 / RFB11 COVER W/ SOLID TOP BK

Item #: 0656697

Cat #: RFB119BTCBK

UPC: 786564010371

Company wide:
0 in stock
Flush with floor, cast aluminum cover assembly available in brushed aluminum (AL), black (BK), and gray (GY). Maximum load capacity 3,000 lbs. UL Listed to U.S. and Canadian safety standards to meet UL requirements under UL514A for scrub water exclusion. NOTE: Not for use on bare concrete floor applications. Black

Overview

Flush with floor, cast aluminum cover assembly available in brushed aluminum (AL), black (BK), and gray (GY). Maximum load capacity 3,000 lbs. UL Listed to U.S. and Canadian safety standards to meet UL requirements under UL514A for scrub water exclusion. NOTE: Not for use on bare concrete floor applications. Black
Also known as: 786564010371, RFB119BTCBK, WMDRFB119BTCBK

Specifications

Mounting: Screw On
Color: Black
Width: 10 11/16 in
Height: 12 1/2 in
Material: Aluminum
Mounting: Screw On
Width: 10 11/16 in
Material: Aluminum
Color: Black
Height: 12 1/2 in