Heavy-duty 2-1/4 HP Fixed Base Router

Item #: 0656692

Cat #: DW618K

UPC: 028877335773

Company wide:
0 in stock
Documents & Guides
Current: 12a, Horse Power: 2-1/4hp, No Load Speed: 8000 To 24000rpm, Collet Diameter: 1/2in And 1/4in, Plunge Stroke Na, Depth Stop: Micro-fine Ring, Base Dimension: 6in, Spindle Lock: Yes, Tool Weight: 7.2lb, Includes: Dw618m Motor Pack; Dw6184 Fixed Base; 1/4in And 1/2in Collets; Sub-base Concentricity Gauge; Large Hole Sub Base; Heavy-duty Kit Box

Overview

Current: 12a, Horse Power: 2-1/4hp, No Load Speed: 8000 To 24000rpm, Collet Diameter: 1/2in And 1/4in, Plunge Stroke Na, Depth Stop: Micro-fine Ring, Base Dimension: 6in, Spindle Lock: Yes, Tool Weight: 7.2lb, Includes: Dw618m Motor Pack; Dw6184 Fixed Base; 1/4in And 1/2in Collets; Sub-base Concentricity Gauge; Large Hole Sub Base; Heavy-duty Kit Box

This fixed-base D-handle router from DeWalt has all the design features to make it a popular choice with woodworkers and professional carpenters for freehand routing. The tool's powerhouse is a smooth-running, 12 amp, 2-1/4 HP variable-speed motor with soft start and a spindle lock. It offers more than enough power to make precise, clean cuts in tough hardwood materials without bogging down. A micro-fine adjustment ring is used to dial in the height setting at 1/64-in increments. As finishing touches, the toggle switch on the motor (switched on for operation and overridden by the locking trigger in the D-handle grip) is sealed against dust penetration, and the cord is fully detachable for use with other DeWalt bases and to protect it in storage.

Also known as: 028877335773, DW618K, DEWDW618K

Specifications

No Specifications Available